Apply to be a TradeMaster!
Main product image of Brantford Brushed Nickel Posi Temp Shower Trim w/ PEX Crimp M-pact Valve, 1.75 Gpm, T2152EPBN-2580-L
Magnifying glass
Hover image to zoom

Brantford Brushed Nickel Posi Temp Shower Trim w/ PEX Crimp M-pact Valve, 1.75 Gpm, T2152EPBN-2580-L

Brand:
Moen
SKU:
T2152EPBN-2580-L
Rating:
(0)
Q&A:
(0)
Brantford Brushed Nickel Posi Temp Shower Trim w/ PEX Crimp M-pact Valve, 1.75 Gpm, T2152EPBN-2580-L
Magnifying glass
Hover image to zoom
$276.60 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Brushed Nickel

Description

–
Brantford Brushed Nickel Posi Temp Shower Trim w/ PEX Crimp M-pact Valve, 1.75 Gpm

Specs

–
Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Series:

Brantford

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy