Apply to be a TradeMaster!
Brantford Posi-Temp Shower Only, 2.5 GPM, T2152ORB (Oil Rubbed Bronze)

Brantford Posi-Temp Shower Only, 2.5 GPM, T2152ORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
T2152ORB
Rating:
(0)
Q&A:
(0)
Brantford Posi-Temp Shower Only, 2.5 GPM, T2152ORB (Oil Rubbed Bronze)
$164.18 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

Series:

Brantford

Flow Rate (GPM):

2.5

Flow Rate:

2.5 GPM

Max Flow (GPM):

2.5

Finish:

Oil Rubbed Bronze

Application:

Bathroom

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy