Apply to be a TradeMaster!
Main product image of Brantford Posi-Temp Tub and Shower Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom

Brantford Posi-Temp Tub and Shower Trim (Brushed Nickel)

Brand:
Moen
SKU:
T2153BN
Rating:
(0)
Q&A:
(0)
Brantford Posi-Temp Tub and Shower Trim (Brushed Nickel)
Magnifying glass
Hover image to zoom
T2153BN has been discontinued
Discontinued December 1, 2022
This product has been discontinued.
Suggested Alternative:
Brantford Posi-Temp Eco-Performance Tub and Shower Trim (Brushed Nickel)
Brand:
Moen
SKU:T2153EPBN
(0)
Order by 2PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
With intricate architectural features that transcend time, Brantford faucets and accessories give any bath a polished, traditional look. Classic lever handles, a tapered spout and globe finial give this collection universal appeal.

Features:
  • brushed nickel finish brings the warm look of stainless to your bath lever handle makes it easy to adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • equipped with the Posi-Temp® pressure-balancing control valve to help maintain water temperature in the shower
  • 3-3/8" diameter spray head
  • full spray
  • 6 1/2" tub spout length
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Series:

Brantford

Type:

Trim Kit

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm