Apply to be a TradeMaster!
Main product image of Brantford Oil Rubbed Bronze Posi Temp Tub And Shower Trim, T2153ORB
Magnifying glass
Hover image to zoom

Brantford Oil Rubbed Bronze Posi Temp Tub And Shower Trim, T2153ORB

Brand:
Moen
SKU:
T2153ORB
Rating:
(0)
Q&A:
(0)
Brantford Oil Rubbed Bronze Posi Temp Tub And Shower Trim, T2153ORB
Magnifying glass
Hover image to zoom
$216.88 each
In Stock
In Stock
Get 1 Fri, Nov 6

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • 3-1/2" Diameter Spray Head
  • One-function Full Spray
  • 6 1/2"
  • Diverter
  • Limited Lifetime
  • Specs

    –
    Max Flow (GPM):

    2.5

    Flow Rate:

    2.5 GPM

    Handle Style:

    Metal Lever

    Series:

    Brantford

    Finish:

    Oil Rubbed Bronze

    Flow Rate (GPM):

    2.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy