Shop Resideo Sale
Main product image of Boardwalk Mediterranean Bronze Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm, T2163EPBRB
Magnifying glass
Hover image to zoom

Boardwalk Mediterranean Bronze Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm, T2163EPBRB

Brand:
Moen
SKU:
T2163EPBRB
Rating:
(1)
Q&A:
(0)
Boardwalk Mediterranean Bronze Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm, T2163EPBRB
Magnifying glass
Hover image to zoom
$236.22 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Mediterranean Bronze

Description

–

Mediterranean Bronze Finish Delivers A Rich, Dark Brown, Old World Finish With Striking Light And Dark Accents

  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • 6" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function
  • 6 1/2"
  • Diverter
  • Limited Lifetime
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Handle Style:

    Metal Lever

    Max Flow (GPM):

    1.75

    Finish:

    Mediterranean Bronze

    Series:

    Boardwalk

    Flow Rate:

    1.75 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    If needed I would buy this again.

    Nicer than I was really expecting. I would recommend.
    Anderson
    Tom's River
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy