Apply to be a TradeMaster!
Main product image of Align Posi-Temp Valve Trim (Chrome), T2191
Magnifying glass
Hover image to zoom

Align Posi-Temp Valve Trim (Chrome), T2191

Brand:
Moen
SKU:
T2191
Rating:
(0)
Q&A:
(0)
Align Posi-Temp Valve Trim (Chrome), T2191
Magnifying glass
Hover image to zoom
$159.74 each
In Stock
In Stock
Get 3 Tomorrow, Nov 5
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Align faucets and accessories bring a refreshed Modern look to your home. Use them in large master baths or small powder rooms. The simple lines and contemporary style are beautiful. A full line of coordinating products is available to complete the look of your bath. The clear laminar stream produces a beautiful water presentation.

Product Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Handle Style:

Metal Lever

Series:

Align

Finish:

Chrome

Type:

Trim Kit

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy