Shop Resideo Sale
Main product image of Align Chrome Posi-Temp Shower Only Trim, 2.5 gpm, T2192
Magnifying glass
Hover image to zoom

Align Chrome Posi-Temp Shower Only Trim, 2.5 gpm, T2192

Brand:
Moen
SKU:
T2192
Rating:
(0)
Q&A:
(0)
Align Chrome Posi-Temp Shower Only Trim, 2.5 gpm, T2192
Magnifying glass
Hover image to zoom
$213.88 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 3-5/8" diameter spray head
  • full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • includes red and blue markings
  • Single 1 Handle Lever

Specs

–
Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Finish:

Chrome

Handle Style:

Metal Lever

Series:

Align

Max Flow (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy