Apply to be a TradeMaster!
Main product image of Align Posi-Temp Eco-Performance Tub and Shower Trim Kit (Brushed Gold), T2193EPBG
Magnifying glass
Hover image to zoom

Align Posi-Temp Eco-Performance Tub and Shower Trim Kit (Brushed Gold), T2193EPBG

Brand:
Moen
SKU:
T2193EPBG
Rating:
(0)
Q&A:
(0)
Align Posi-Temp Eco-Performance Tub and Shower Trim Kit (Brushed Gold), T2193EPBG
Magnifying glass
Hover image to zoom
$496.45 each
In Stock
In Stock
Get 4 Fri, Nov 6

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Standards Met
ADA Standards Met

Description

–
Align faucets and accessories bring a refreshed Modern look to your home. Use them in large master baths or small powder rooms. The simple lines and contemporary style are beautiful. A full line of coordinating products is available to complete the look of your bath. The clear laminar stream produces a beautiful water presentation.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • 7 3/8" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings

Specs

–
Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Handle Style:

Metal Lever

Flow Rate:

1.75 GPM

Series:

Align

Application:

Bathroom

Type:

Trim Kit

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy