Apply to be a TradeMaster!
Main product image of Align Brushed Nickel Posi-temp Tub/shower, 1.75 Gpm, T2193EPBN
Magnifying glass
Hover image to zoom

Align Brushed Nickel Posi-temp Tub/shower, 1.75 Gpm, T2193EPBN

Brand:
Moen
SKU:
T2193EPBN
Rating:
(0)
Q&A:
(0)
Align Brushed Nickel Posi-temp Tub/shower, 1.75 Gpm, T2193EPBN
Magnifying glass
Hover image to zoom
$464.19 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • 3-5/8" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Spray
  • 7 3/8"
  • Diverter
  • Limited Lifetime
  • Specs

    Flow Rate (GPM):

    1.75

    Max Flow (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Finish:

    Brushed Nickel

    Handle Style:

    Metal Lever

    Series:

    Align

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy