Apply to be a TradeMaster!
Main product image of Align Brushed Nickel Posi-Temp Tub/Shower Trim, No Shower Head, 2.5 gpm, T2193NHBN
Magnifying glass
Hover image to zoom

Align Brushed Nickel Posi-Temp Tub/Shower Trim, No Shower Head, 2.5 gpm, T2193NHBN

Brand:
Moen
SKU:
T2193NHBN
Rating:
(0)
Q&A:
(0)
Align Brushed Nickel Posi-Temp Tub/Shower Trim, No Shower Head, 2.5 gpm, T2193NHBN
Magnifying glass
Hover image to zoom
$368.59 each
In Stock
In Stock
Get 48 Tue, Sep 29

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

Features:
  • brushed nickel finish brings the warm look of stainless to your bath
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • showerhead sold separately
  • 7 3/8"
  • diverter
  • limited lifetime
  • includes red and blue markings
  • Single 1 Handle Lever

Specs

Flow Rate (GPM):

2.5

Handle Style:

Metal Lever

Series:

Align

Finish:

Brushed Nickel

Max Flow (GPM):

2.5

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy