Apply to be a TradeMaster!
Main product image of Brantford Chrome Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm
Magnifying glass
Hover image to zoom

Brantford Chrome Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm

Brand:
Moen
SKU:
T2253EP
Rating:
(0)
Q&A:
(0)
Brantford Chrome Posi-temp Eco-performance Tub And Shower Trim, 1.75 Gpm
Magnifying glass
Hover image to zoom
$147.95 each
In Stock
In Stock
Get 21 Mon, Nov 9

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • Generously Sized 8" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Rainshower
  • 6 1/2"
  • Diverter
  • Limited Lifetime
  • Specs

    –
    Finish:

    Chrome

    Flow Rate:

    1.75 GPM

    Flow Rate (GPM):

    1.75

    Series:

    Brantford

    Max Flow (GPM):

    1.75

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy