Apply to be a TradeMaster!
Main product image of Cia Posi-Temp Shower Only (Brushed Gold), T2262EPBG
Magnifying glass
Hover image to zoom

Cia Posi-Temp Shower Only (Brushed Gold), T2262EPBG

Brand:
Moen
SKU:
T2262EPBG
Rating:
(0)
Q&A:
(0)
Cia Posi-Temp Shower Only (Brushed Gold), T2262EPBG
Magnifying glass
Hover image to zoom
$399.98 each
In Stock
In Stock
Get 15 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Brushed Gold
Product Highlight: Standards Met
ADA Standards Met

Description

The Cia suite offers the best of Modern style and technology in one strikingly stunning faucet. The spout's contemporary curves and handle's defined edges combine with elegant details for a look that feels classic, yet fresh. A wide range of finish choices offers options to blend seamlessly with any Bath decor.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime

Specs

Flow Rate (GPM):

1.75

Max Flow (GPM):

1.75

Series:

Cia

Flow Rate:

1.75 GPM

Application:

Bathroom

Type:

Trim Kit

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

1

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy