Apply to be a TradeMaster!
Main product image of Dartmoor Oil Rubbed Bronze Posi-Temp Eco-Performance Tub/Shower Trim Kit, T2283EPORB
Magnifying glass
Hover image to zoom

Dartmoor Oil Rubbed Bronze Posi-Temp Eco-Performance Tub/Shower Trim Kit, T2283EPORB

Brand:
Moen
SKU:
T2283EPORB
Rating:
(0)
Q&A:
(0)
Dartmoor Oil Rubbed Bronze Posi-Temp Eco-Performance Tub/Shower Trim Kit, T2283EPORB
Magnifying glass
Hover image to zoom
$252.31 each
In Stock
In Stock
Get 2 Mon, Nov 9

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • one-function full rainshower
  • 7"
  • diverter
  • limited lifetime

Specs

–
Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Finish:

Oil Rubbed Bronze

Series:

Dartmoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy