Apply to be a TradeMaster!
Main product image of Genta LX Posi-Temp Shower Only Trim, Eco-Performance (Matte Black), T2472EPBL
Magnifying glass
Hover image to zoom

Genta LX Posi-Temp Shower Only Trim, Eco-Performance (Matte Black), T2472EPBL

Brand:
Moen
SKU:
T2472EPBL
Rating:
(0)
Q&A:
(0)
Genta LX Posi-Temp Shower Only Trim, Eco-Performance (Matte Black), T2472EPBL
Magnifying glass
Hover image to zoom
$111.36 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the bath.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Full spray
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Red/Blue Markings: Included
  • Showerhead Flow Rate: 1.75 Gpm (6.65 L/Min) Max.
  • Showerhead Functions: Six-Function
  • Showerhead Size: 4-1/2" Diameter Spray Head
  • Showerhead Type: Eco-Performance Standard

Specs

–
Flow Rate:

1.75 GPM

Series:

Genta LX

Max Flow (GPM):

1.75

Type:

Trim Kit

Finish:

Matte Black

Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy