| Finish Family: | Matte Black |
|---|---|
| Series: | Genta LX |
| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |
| Product Type: | Tub & Shower Trim |
| ADA: | Yes |
| Application: | Residential |
| Finish: | Matte Black |