Apply to be a TradeMaster!
Main product image of Vichy Posi-Temp Shower Only, 1.75 GPM, T2662EP (Chrome)
Magnifying glass
Hover image to zoom

Vichy Posi-Temp Shower Only, 1.75 GPM, T2662EP (Chrome)

Brand:
Moen
SKU:
T2662EP
Rating:
(0)
Q&A:
(0)
Vichy Posi-Temp Shower Only, 1.75 GPM, T2662EP (Chrome)
Magnifying glass
Hover image to zoom
$61.49 each
In Stock
In Stock
Get 4 Fri, Nov 6

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • full spray
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • includes red and blue markings

Specs

–
Flow Rate (GPM):

1.75

Max Flow (GPM):

1.75

Finish:

Chrome

Series:

Vichy

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy