Apply to be a TradeMaster!
Main product image of Voss Posi-Temp w/ Diverter Valve Trim (Brushed Nickel), T2690BN
Magnifying glass
Hover image to zoom

Voss Posi-Temp w/ Diverter Valve Trim (Brushed Nickel), T2690BN

Brand:
Moen
SKU:
T2690BN
Rating:
(0)
Q&A:
(0)
Voss Posi-Temp w/ Diverter Valve Trim (Brushed Nickel), T2690BN
Magnifying glass
Hover image to zoom
$502.59 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Standards Met
ADA Standards Met

Description

–
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident Transitional style to the bath.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Posi-Temp with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Voss

Application:

Bathroom

Type:

Trim Kit

Finish:

Brushed Nickel

Handles Included:

Yes

Number of Handles:

2

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy