Apply to be a TradeMaster!
Main product image of Voss Posi-Temp Single-Handle Shower Trim Only (Brushed Gold), T2692BG
Magnifying glass
Hover image to zoom

Voss Posi-Temp Single-Handle Shower Trim Only (Brushed Gold), T2692BG

Brand:
Moen
SKU:
T2692BG
Rating:
(0)
Q&A:
(0)
Voss Posi-Temp Single-Handle Shower Trim Only (Brushed Gold), T2692BG
Magnifying glass
Hover image to zoom
$373.35 each
In Stock
In Stock
Get 10 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Brushed Gold
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

"Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident Transitional style to the bath.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 4-1/16" diameter spray head
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Voss

Handle Style:

Metal Lever

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Max Flow (GPM):

2.5

Application:

Bathroom

Type:

Trim Kit

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy