| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense Lead Free |
|---|---|
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 1.75 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Series: | Glyde |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Product Type: | Tub & Shower Trim |
| ADA: | Yes |