Apply to be a TradeMaster!
Main product image of Rizon Matte Black Posi-Temp Tub/Shower, no Shower Head, 2.5 gpm, T2813NHBL
Magnifying glass
Hover image to zoom

Rizon Matte Black Posi-Temp Tub/Shower, no Shower Head, 2.5 gpm, T2813NHBL

Brand:
Moen
SKU:
T2813NHBL
Rating:
(0)
Q&A:
(0)
Rizon Matte Black Posi-Temp Tub/Shower, no Shower Head, 2.5 gpm, T2813NHBL
Magnifying glass
Hover image to zoom
$394.21 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

Features:
  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • showerhead sold separately
  • full spray
  • 7"
  • diverter
  • limited lifetime
  • includes red and blue markings
  • Single 1 Handle Lever

Specs

Flow Rate:

2.5 GPM

Series:

Rizon

Handle Style:

Metal Lever

Flow Rate (GPM):

2.5

Finish:

Matte Black

Max Flow (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy