Apply to be a TradeMaster!
Main product image of Glyde Posi-Temp Tub/Shower, 1.75 GPM, T2843EPBL (Matte Black)
Magnifying glass
Hover image to zoom

Glyde Posi-Temp Tub/Shower, 1.75 GPM, T2843EPBL (Matte Black)

Brand:
Moen
SKU:
T2843EPBL
Rating:
(0)
Q&A:
(0)
Glyde Posi-Temp Tub/Shower, 1.75 GPM, T2843EPBL (Matte Black)
Magnifying glass
Hover image to zoom
$268.12 each
In Stock
In Stock
Get 7 Wed, Sep 23

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

Features:
  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • one-function full rainshower
  • 7"
  • diverter
  • limited lifetime

Specs

Series:

Glyde

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy