Apply to be a TradeMaster!
Main product image of Gibson Brushed Nickel Posi-temp Eco-performance 3.6" Diameter Shower Trim, 1.75 Gpm
Magnifying glass
Hover image to zoom

Gibson Brushed Nickel Posi-temp Eco-performance 3.6" Diameter Shower Trim, 1.75 Gpm

Brand:
Moen
SKU:
T2902EPBN
Rating:
(0)
Q&A:
(0)
Gibson Brushed Nickel Posi-temp Eco-performance 3.6" Diameter Shower Trim, 1.75 Gpm
Magnifying glass
Hover image to zoom
$116.48 each
In Stock
In Stock
Get 21 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • 3.6" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Full Spray
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Specs

    Finish:

    Brushed Nickel

    Series:

    Gibson

    Max Flow (GPM):

    1.75

    Flow Rate (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy