Apply to be a TradeMaster!
Main product image of Gibson Posi-Temp Shower Trim Only (Matte Black), T3002EPBL
Magnifying glass
Hover image to zoom

Gibson Posi-Temp Shower Trim Only (Matte Black), T3002EPBL

Brand:
Moen
SKU:
T3002EPBL
Rating:
(0)
Q&A:
(0)
Gibson Posi-Temp Shower Trim Only (Matte Black), T3002EPBL
Magnifying glass
Hover image to zoom
$176.26 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

The Gibson collection gives contemporary industrial design a softer point of view. The tubular spout and handles mirror the look of exposed piping while polished edges to create a chic and Modern style.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Full rainshower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

Flow Rate (GPM):

1.75

Series:

Gibson

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Application:

Bathroom

Type:

Trim Kit

Finish:

Matte Black

Handles Included:

Yes

Number of Handles:

1

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy