Apply to be a TradeMaster!
Main product image of Gibson Brushed Nickel Posi-temp Eco-performance Tub/shower Trim, 8" Dia. Shower Head, 1.75 Gpm, T3003EPBN
Magnifying glass
Hover image to zoom

Gibson Brushed Nickel Posi-temp Eco-performance Tub/shower Trim, 8" Dia. Shower Head, 1.75 Gpm, T3003EPBN

Brand:
Moen
SKU:
T3003EPBN
Rating:
(0)
Q&A:
(0)
Gibson Brushed Nickel Posi-temp Eco-performance Tub/shower Trim, 8" Dia. Shower Head, 1.75 Gpm, T3003EPBN
Magnifying glass
Hover image to zoom
$235.62 each
In Stock
In Stock
Get 4 Wed, Oct 7

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • Generously Sized 8" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Rainshower
  • 6 1/2"
  • Diverter
  • Limited Lifetime
  • Includes Red And Blue Markings
  • Specs

    –
    Max Flow (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Flow Rate (GPM):

    1.75

    Series:

    Gibson

    Finish:

    Brushed Nickel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy