Apply to be a TradeMaster!
Main product image of Kingsley Moentrol Valve Trim (Brushed Nickel), T3111BN
Magnifying glass
Hover image to zoom

Kingsley Moentrol Valve Trim (Brushed Nickel), T3111BN

Brand:
Moen
SKU:
T3111BN
Rating:
(0)
Q&A:
(0)
Kingsley Moentrol Valve Trim (Brushed Nickel), T3111BN
Magnifying glass
Hover image to zoom
$376.37 each
In Stock
In Stock
Get 7 Wed, Nov 18

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Product Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol control valve allowing you to adjust both water volume and temperature.
  • Pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future
  • Without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Kingsley

Finish:

Brushed Nickel

Handle Style:

Metal Lever

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy