Apply to be a TradeMaster!
Main product image of Align Moentrol Valve Trim (Chrome), T3291
Magnifying glass
Hover image to zoom

Align Moentrol Valve Trim (Chrome), T3291

Brand:
Moen
SKU:
T3291
Rating:
(0)
Q&A:
(0)
Align Moentrol Valve Trim (Chrome), T3291
Magnifying glass
Hover image to zoom
$189.07 each
In Stock
In Stock
Get 9 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–
The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Product Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead and rough valve sold separately
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Series:

Align

Handle Style:

Metal Lever

Finish:

Chrome

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moentrol Trim Adapter Kit, 145058
SKU: 145058
Moen

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy