Apply to be a TradeMaster!
Main product image of Voss Polished Nickel Moentrol Tub And Shower Trim, 2.5 Gpm, T3693NL
Magnifying glass
Hover image to zoom

Voss Polished Nickel Moentrol Tub And Shower Trim, 2.5 Gpm, T3693NL

Brand:
Moen
SKU:
T3693NL
Rating:
(0)
Q&A:
(0)
Voss Polished Nickel Moentrol Tub And Shower Trim, 2.5 Gpm, T3693NL
Magnifying glass
Hover image to zoom
$642.88 each
In Stock
In Stock
Get 2 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Polished Nickel
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Equipped With The MoentrolControl Valve Allowing You To Adjust Both Water Volume And Temperature. Pressure-balancing Feature Helps Maintain Temperature Even When Other Water Sources In The House Are In Use
  • 6" Diameter Spray Head Rainshower For Exceptional Water Coverage
  • One-function Full Spray
  • 7 15/16"
  • Diverter
  • Limited Lifetime
  • Specs

    –
    Flow Rate:

    2.5 GPM

    Handle Style:

    Metal Lever

    Flow Rate (GPM):

    2.5

    Finish:

    Polished Nickel

    Max Flow (GPM):

    2.5

    Series:

    Voss

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy