Apply to be a TradeMaster!
Main product image of Kingsley Moentrol w/ Transfer Valve Trim (Oil-Rubbed Bronze), T4111ORB
Magnifying glass
Hover image to zoom

Kingsley Moentrol w/ Transfer Valve Trim (Oil-Rubbed Bronze), T4111ORB

Brand:
Moen
SKU:
T4111ORB
Rating:
(0)
Q&A:
(0)
Kingsley Moentrol w/ Transfer Valve Trim (Oil-Rubbed Bronze), T4111ORB
Magnifying glass
Hover image to zoom
$250.61 each
In Stock
In Stock
Get 6 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Standards Met
ADA Standards Met

Description

–
With classic Kingsley, each understated detail--like decorative hot/cold temperature inlays, simple lever handles and arched spout--comes together to create enduring, stand-out style.

Features:
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Moentrol with transfer
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specs

–
Handle Style:

Metal Lever

Series:

Kingsley

Application:

Bathroom

Type:

Trim Kit

Finish:

Oil Rubbed Bronze

Handles Included:

Yes

Number of Handles:

2

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy