Shop Resideo Sale
Main product image of Wynford Posi-Temp Shower Only Trim (Chrome), T4502
Magnifying glass
Hover image to zoom

Wynford Posi-Temp Shower Only Trim (Chrome), T4502

Brand:
Moen
SKU:
T4502
Rating:
(0)
Q&A:
(0)
Wynford Posi-Temp Shower Only Trim (Chrome), T4502
Magnifying glass
Hover image to zoom
$213.88 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Full spray
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Red/Blue Markings: Included
  • Showerhead Flow Rate: 2.5 Gpm (9.5 L/Min) Max.
  • Showerhead Functions: One-Function
  • Showerhead Size: 5-7/8" Diameter Spray Head
  • Showerhead Type: Standard

Specs

–
Series:

Wynford

Finish:

Chrome

Max Flow (GPM):

2.5

Flow Rate:

2.5 GPM

Type:

Trim Kit

Flow Rate (GPM):

2.5

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy