Apply to be a TradeMaster!
Main product image of Wynford Oil Rubbed Bronze Posi-temp Shower Trim, 2.5 Gpm, T4502ORB
Magnifying glass
Hover image to zoom

Wynford Oil Rubbed Bronze Posi-temp Shower Trim, 2.5 Gpm, T4502ORB

Brand:
Moen
SKU:
T4502ORB
Rating:
(0)
Q&A:
(0)
Wynford Oil Rubbed Bronze Posi-temp Shower Trim, 2.5 Gpm, T4502ORB
Magnifying glass
Hover image to zoom
$422.37 each
Out of Stock
Out of Stock
Get it Fri, Aug 21 - Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Lever Handle Makes It Easy To Adjust The Water
  • Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower
  • 5-7/8" Diameter Spray Head
  • Full Spray
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    Finish:

    Oil Rubbed Bronze

    Flow Rate:

    2.5 GPM

    Flow Rate (GPM):

    2.5

    Series:

    Wynford

    Handle Style:

    Metal Lever

    Max Flow (GPM):

    2.5

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy