Apply to be a TradeMaster!
Main product image of Chateau Chrome Shower Trim, 2.5" Diameter Head, 2.5 Gpm
Magnifying glass
Hover image to zoom

Chateau Chrome Shower Trim, 2.5" Diameter Head, 2.5 Gpm

Brand:
Moen
SKU:
T473
Rating:
(0)
Q&A:
(0)
Chateau Chrome Shower Trim, 2.5" Diameter Head, 2.5 Gpm
Magnifying glass
Hover image to zoom
$55.58 each
In Stock
In Stock
Get 1 Tomorrow, Aug 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Knob

Description

Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Knob Handle For A More Conventional Look
  • 2-1/2" Diameter Spray Head
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Includes Red And Blue Markings
  • Specs

    Max Flow (GPM):

    2.5

    Flow Rate (GPM):

    2.5

    Series:

    Chateau

    Finish:

    Chrome Plated

    Flow Rate:

    2.5 GPM

    Handle Style:

    Knob

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy