| Height: | 3.75" |
|---|---|
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Color: | Chrome |
| Finish: | Chrome Plated |
| Application: | Bathroom |
| Centers: | Widespread |
| Eschutcheon: | Yes |
| Faucet Centers: | 16" 13" 14" 12" 8" 10" 9" 15" 11" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 1.25" |
| Number of Handles: | 2 |
| Pop-Up Included: | No |
| Spout Height: | 1.19" |
| Spout Reach: | 6" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |