Apply to be a TradeMaster!
Main product image of Seena Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, T5152EP
Magnifying glass
Hover image to zoom

Seena Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, T5152EP

Brand:
Moen
SKU:
T5152EP
Rating:
(0)
Q&A:
(0)
Seena Chrome Posi-temp Eco-performance Shower Trim, 1.75 Gpm, T5152EP
Magnifying glass
Hover image to zoom
$48.82 each
In Stock
In Stock
Get 7 Wed, Nov 11

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome

Description

–

Chrome Posi-temp(r) Shower Only


  • Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
  • Seena Series

Specs

–
Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Max Flow (GPM):

1.75

Series:

Seena

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy