| Type: | Faucet Trim |
|---|---|
| Height: | 7" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Brushed Nickel |
| Application: | Bathroom |
| Centers: | Widespread |
| Eschutcheon: | No |
| Faucet Centers: | 14" 11" 13" 16" 10" 8" 12" 15" 9" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 1.25" |
| Number of Handles: | 2 |
| Pop-Up Included: | Yes |
| Spout Height: | 4.44" |
| Spout Reach: | 5.06" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |