Apply to be a TradeMaster!
Main product image of Brantford Single Handle Posi-Temp Tub/Shower Trim, Eco-Performance (Chrome), T62152EP
Magnifying glass
Hover image to zoom

Brantford Single Handle Posi-Temp Tub/Shower Trim, Eco-Performance (Chrome), T62152EP

Brand:
Moen
SKU:
T62152EP
Rating:
(0)
Q&A:
(0)
Brantford Single Handle Posi-Temp Tub/Shower Trim, Eco-Performance (Chrome), T62152EP
Magnifying glass
Hover image to zoom
$57.58 each
In Stock
In Stock
Get 6 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Metal Lever
Product Highlight: Color
Chrome

Description

–
Featuring intricate architectural details that add a look of grandeur to your Bath, the Brantford collection will offer a timeless, elegant appeal to your decor. With each understated detail, Brantford is sure to create an enduring style in your home.

Features:
  • Chrome finish highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • Eco-performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime

Specs

–
Finish:

Chrome

Max Flow (GPM):

1.75

Handle Style:

Metal Lever

Flow Rate:

1.75 GPM

Series:

Brantford

Color:

Chrome

Type:

Single Handle

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy