| Flow Rate (GPM): | 2.5 |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Finish: | Chrome |
| Type: | Manual |
| Product Type: | Tub & Shower Trim |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Finish Family: | Chrome |
| Series: | Dartmoor |