Apply to be a TradeMaster!
Main product image of Commercial Chrome Transfer Posi-temp All-metal Shower w/ 30" Slide Bar, 1.5 Gpm, T8342EP15
Magnifying glass
Hover image to zoom

Commercial Chrome Transfer Posi-temp All-metal Shower w/ 30" Slide Bar, 1.5 Gpm, T8342EP15

Brand:
Moen
SKU:
T8342EP15
Rating:
(0)
Q&A:
(0)
Commercial Chrome Transfer Posi-temp All-metal Shower w/ 30" Slide Bar, 1.5 Gpm, T8342EP15
Magnifying glass
Hover image to zoom
$384.64 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever

Description

–

The Brass Valve (sold Separately) Directs Water Flow To Multiple Showering Functions; Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower

  • Handheld Shower Includes Integral Double Check Valves For Backflow Protection
  • Showerhead Spray Face Features Easy-clean, Rubberized Spray Nodules
  • Single Function With Non-positive Pause
  • Specs

    –
    Product Type:

    Shower

    Finish:

    Chrome

    Flow Rate:

    1.5 GPM

    Handle Style:

    Metal Lever

    Flow Rate (GPM):

    1.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy