Apply to be a TradeMaster!
Main product image of Classic Posi-Temp Commercial All-Metal Three-Function Shower Trim Kit (Brushed Nickel), T8342EP15CBN
Magnifying glass
Hover image to zoom

Classic Posi-Temp Commercial All-Metal Three-Function Shower Trim Kit (Brushed Nickel), T8342EP15CBN

Brand:
Moen
SKU:
T8342EP15CBN
Rating:
(0)
Q&A:
(0)
Classic Posi-Temp Commercial All-Metal Three-Function Shower Trim Kit (Brushed Nickel), T8342EP15CBN
Magnifying glass
Hover image to zoom
$414.55 each
In Stock
In Stock
Get 9 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Classic Brushed Nickel
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

From leaks and vandalism to normal wear and tear, worries never cease where commercial and institutional fixtures are concerned. That's why Moen Commercial engineers and designers think of every imaginable scenario - and plan for it in advance. The result is a full line of faucets and valves every facilities manager can rely on from Moen. Our products will help you reduce maintenance costs, resist vandalism, save water while maintaining performance, and cut your total cost of ownership. We welcome you to discover all the reasons you can count on Moen Commercial to provide the best solutions for your most challenging environments.

Features:
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
  • Handheld shower includes integral double check valves for backflow protection
  • Showerhead spray face features easy-clean, rubberized spray nodules
  • Single function with non-positive pause

Specs

Handle Style:

Metal Lever

Finish:

Classic Brushed Nickel

Series:

Classic

Flow Rate:

1.5 GPM

Max Flow (GPM):

1.5

Flow Rate (GPM):

1.5

Application:

Bathroom

Type:

Trim Kit

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy