Apply to be a TradeMaster!
Main product image of Brushed Nickel Transfer Posi-temp Handshower Trim w/ Slide Bar, 2.5 Gpm, T8346CBN
Magnifying glass
Hover image to zoom

Brushed Nickel Transfer Posi-temp Handshower Trim w/ Slide Bar, 2.5 Gpm, T8346CBN

Brand:
Moen
SKU:
T8346CBN
Rating:
(0)
Q&A:
(0)
Brushed Nickel Transfer Posi-temp Handshower Trim w/ Slide Bar, 2.5 Gpm, T8346CBN
Magnifying glass
Hover image to zoom
$474.28 each
In Stock
In Stock
Get 2 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Classic Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Install With Posi-tempPressure Balancing Control Valve To Maintain Water Temperature Control In The Shower

  • Handheld Shower Includes Integral Double Check Valves For Backflow Protection
  • Single Function With Non-positive Pause
  • Specs

    –
    Flow Rate:

    2.5 GPM

    Flow Rate (GPM):

    2.5

    Finish:

    Classic Brushed Nickel

    Handle Style:

    Metal Lever

    Product Type:

    Shower Trim

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy