Apply to be a TradeMaster!
Main product image of Commercial Posi-Temp All-Metal Trim Kit (Chrome), T8370
Magnifying glass
Hover image to zoom

Commercial Posi-Temp All-Metal Trim Kit (Chrome), T8370

Brand:
Moen
SKU:
T8370
Rating:
(0)
Q&A:
(0)
Commercial Posi-Temp All-Metal Trim Kit (Chrome), T8370
Magnifying glass
Hover image to zoom
$30.78 each
In Stock
In Stock
Get 7 Thu, Nov 5
Order by today, receive Thursday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever
Product Highlight: Material
Chrome Plated
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
Moen Commercial's line of faucets offers the combination of reliability and style. Gracious and uncomplicated style features give the Commercial collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Commercial collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.



Product Features
  • Lever style handle with temperature indicators on the escutcheon
  • Handle operates counterclockwise through a 270° arc with off at 6 o'clock, and maximum hot at the 9 o'clock position. Shut off in clockwise direction
  • Adjustable temperature limit stop to restrict the handle travel in the HOT direction
  • Pressure balancing mechanism maintains selected discharge temperature to +- 2°

Specs

–
Finish:

Chrome

Handle Style:

Metal Lever

Product Type:

Trim Kit

Material:

Chrome Plated

Application:

Commercial

Standards Met:

ADA

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy