Apply to be a TradeMaster!
Main product image of Genta LX Two Handle Low Arc Roman Tub Faucet (Chrome), T908
Magnifying glass
Hover image to zoom

Genta LX Two Handle Low Arc Roman Tub Faucet (Chrome), T908

Brand:
Moen
SKU:
T908
Rating:
(0)
Q&A:
(0)
Genta LX Two Handle Low Arc Roman Tub Faucet (Chrome), T908
Magnifying glass
Hover image to zoom
$280.35 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Standards Met
ADA Standards Met

Description

–
The Genta LX bath suite boasts contemporary, curved edges for an appealing, yet substantial style that brings a sleek feeling to the Bath.

Product Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Finish:

Chrome

Series:

Genta LX

Application:

Bathroom

Product Type:

Faucet

Handles Included:

Yes

Number of Handles:

2

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy