| Series: | Rizon |
|---|---|
| Installation Type: | Deck Mount |
| Finish Family: | Matte Black |
| Type: | Manual |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Handle Style: | Lever |
| Application: | Residential |
| Product Type: | Tub Faucet |
| Finish: | Matte Black |
| ADA: | Yes |
| Warranty: | Limited Lifetime |