Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Eco-Performance Shower/Tub Trim (Chrome), TL2369EP
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Eco-Performance Shower/Tub Trim (Chrome), TL2369EP

Brand:
Moen
SKU:
TL2369EP
Rating:
(0)
Q&A:
(0)
Chateau Posi-Temp Eco-Performance Shower/Tub Trim (Chrome), TL2369EP
Magnifying glass
Hover image to zoom
$85.97 each
In Stock
In Stock
Get 5 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Metal Lever

Description

The Chateau collection delivers Moen performance and reliability with a simple, understated appeal

Product Features
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance full spray
  • 5-1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

Flow Rate (GPM):

1.75

Max Flow (GPM):

1.75

Finish:

Chrome Plated

Flow Rate:

1.75 GPM

Series:

Chateau

Handle Style:

Metal Lever

Type:

Trim Kit

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy