Apply to be a TradeMaster!
Main product image of Chateau Chrome Tub And 2.5" Shower Head Trim, 2.5 Gpm
Magnifying glass
Hover image to zoom

Chateau Chrome Tub And 2.5" Shower Head Trim, 2.5 Gpm

Brand:
Moen
SKU:
TL471
Rating:
(0)
Q&A:
(0)
Chateau Chrome Tub And 2.5" Shower Head Trim, 2.5 Gpm
Magnifying glass
Hover image to zoom
$90.77 each
In Stock
In Stock
Get 12 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, UT, RI, NJ

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Lever Handle Makes It Easy To Adjust The Water
  • 2-1/2" Diameter Spray Head
  • One-function
  • 5 1/2"
  • Diverter
  • Limited Lifetime
  • Includes Red And Blue Markings
  • Specs

    –
    Finish:

    Chrome

    Handle Style:

    Metal Lever

    Max Flow (GPM):

    2.5

    Series:

    Chateau

    Flow Rate (GPM):

    2.5

    Flow Rate:

    2.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy