Apply to be a TradeMaster!
Main product image of Mosaic Chrome Body Spray, Ts1320
Magnifying glass
Hover image to zoom

Mosaic Chrome Body Spray, Ts1320

Brand:
Moen
SKU:
TS1320
Rating:
(0)
Q&A:
(0)
Mosaic Chrome Body Spray, Ts1320
Magnifying glass
Hover image to zoom
$187.44 each
In Stock
In Stock
Get 3 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, OR

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Single Spray
  • Flush Mounting
  • Limited Lifetime Warranty
  • Specs

    –
    Product Type:

    Spray Head

    Finish:

    Chrome

    Flow Rate (GPM):

    2

    Flow Rate:

    2.0 GPM

    Series:

    Mosaic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy