Apply to be a TradeMaster!
Main product image of Mosaic Chrome Body Spray
Magnifying glass
Hover image to zoom

Mosaic Chrome Body Spray

Brand:
Moen
SKU:
TS1420
Rating:
(0)
Q&A:
(0)
Mosaic Chrome Body Spray
Magnifying glass
Hover image to zoom
$290.21 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, OR

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • limited lifetime warranty

Specs

–
Product Type:

Spray Head

Finish:

Chrome

Flow Rate:

2.0 GPM

Series:

Mosaic

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy