Apply to be a TradeMaster!
Main product image of Mosaic Body Spray (Brushed Nickel), TS1422BN
Magnifying glass
Hover image to zoom

Mosaic Body Spray (Brushed Nickel), TS1422BN

Brand:
Moen
SKU:
TS1422BN
Rating:
(0)
Q&A:
(0)
Mosaic Body Spray (Brushed Nickel), TS1422BN
Magnifying glass
Hover image to zoom
$393.28 each
In Stock
In Stock
Get 8 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Flow (GPM)
2 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, OR

"Innovative design, exceptional beauty and uncomplicated style features give the Mosaic collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Mosaic collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.

Product Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • limited lifetime warranty

Specs

–
Flow Rate (GPM):

2

Product Type:

Shower Head

Series:

Mosaic

Type:

Shower Head

Finish:

Brushed Nickel

Max Flow (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy