Apply to be a TradeMaster!
Main product image of Doux Posi-Temp Single-Handle Tub & Shower Trim Kit (Brushed Nickel), TS2203EPBN
Magnifying glass
Hover image to zoom

Doux Posi-Temp Single-Handle Tub & Shower Trim Kit (Brushed Nickel), TS2203EPBN

Brand:
Moen
SKU:
TS2203EPBN
Rating:
(0)
Q&A:
(0)
Doux Posi-Temp Single-Handle Tub & Shower Trim Kit (Brushed Nickel), TS2203EPBN
Magnifying glass
Hover image to zoom
$602.18 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Features:

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp_ pressure balancing control valve to maintain water temperature control in the shower
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Advanced, self-pressurizing Moen Immersion_ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • 7 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense_ criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Flow Rate:

1.75 GPM

Series:

Doux

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy