Shop Resideo Sale
Main product image of 90 Degree Brushed Nickel Posi-temp Shower Trim, 1.75 Gpm w/ PEX Crimp M-pact Valve, TS2712EPBN-2580-L
Magnifying glass
Hover image to zoom

90 Degree Brushed Nickel Posi-temp Shower Trim, 1.75 Gpm w/ PEX Crimp M-pact Valve, TS2712EPBN-2580-L

Brand:
Moen
SKU:
TS2712EPBN-2580-L
Rating:
(0)
Q&A:
(0)
90 Degree Brushed Nickel Posi-temp Shower Trim, 1.75 Gpm w/ PEX Crimp M-pact Valve, TS2712EPBN-2580-L
Magnifying glass
Hover image to zoom
$484.56 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
90 Degree Brushed Nickel Posi-temp Shower Trim, 1.75 Gpm w/ PEX Crimp M-pact Valve

Specs

–
Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy