Apply to be a TradeMaster!
90 Degree Posi-temp Tub/shower Valve (Matte Black), TS2713BL

90 Degree Posi-temp Tub/shower Valve (Matte Black), TS2713BL

Brand:
Moen
SKU:
TS2713BL
Rating:
(0)
Q&A:
(0)
90 Degree Posi-temp Tub/shower Valve (Matte Black), TS2713BL
$776.27 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black
Product Highlight: Finish
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head rainshower for exceptional water coverage
  • one-function full spray
  • 7 1/4"
  • diverter
  • limited lifetime

Specs

–
Color:

Matte Black

Flow Rate (GPM):

2.5

Flow Rate:

2.5 GPM

Finish:

Matte Black

Series:

90 Degree

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy